Beli switch industrial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Omada Industrial Easy Managed Switch
    Mulai

    Rp1.899.900

    Omada Industrial Easy Managed Switch
    atribut:
    • Centralized Management: Omada Cloud-Based Controller; Omada Hardware Controller; Omada Software Controller
    • Certification: CE, FCC, RoHS
    • Cloud Access: Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller.
    • Fan Quantity: Fanless
    • Installation: DIN-rail mounting; Wall mounting
    • Jumbo Frame (KB): 15
    • L2 Multicast: IGMP Snooping; IGMP v1/v2/v3 Snooping; Fast Leave
    • Mac Address Table: 8K
    • Omada App: Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller.
    • Operating Humidity (%): 5 to 95 non-condensing
    • Operating Temperature (°C): -40 to 75
    • Operating Temperature (°F): -40 to 167
    • Packet Buffer Memory (Mbit): 4
    • Storage Humidity (%): 5 to 95 non-condensing
    • Storage Temperature (°C): -40 to 85
    • Storage Temperature (°F): -40 to 185
    • Surge Protection (kV): ±6 in common mode for Ethernet ports; ±4 in common mode for DC power input ports
    • Transmission Method: Store-And-Forward
    • VLAN: MTU VLAN; Port-Based VLAN; 802.1Q Tag VLAN; Maximum 32 VLAN Groups; 4K VID
    • Zero-Touch Provisioning: Yes. Requiring the use of Omada Cloud-Based Controller.
  2. OMRON Anti-Reverse Relay APR-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    OMRON Anti-Reverse Relay APR-S
    Deskripsi:
    Voltage detection type three-phase motor reverse rotation prevention relay This relay prevents reverse rotation of the motor due to incorrect wiring. At the same time when the power is turned on, the positive phase and the reverse phase are discriminated. The connection method prevents the opening of phase breakage of magnets and contactors. Small plug-in type that requires no adjustment. Because it is a voltage detection method, it can be used regardless of the load current. Conveyors, hoists, cranes, submersible pumps, compressors, refrigerators, machine tools, construction machinery, etc. are built-in equipment that can cause accidents due to reverse wiring due to incorrect wiring. Other equipment that changes wiring many times.
    atribut:
    • Operating Ambient Temperature (°C): -10 to 50 (but no freezing)
  3. Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)
    Mulai

    Rp529.900

    Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)
    atribut:
    • Certification: CE
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 160x75x24
    • Forwarding Rate (Mpps): 11.9
    • Layer Type: Layer 2
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • Port Surge (kV): 4
    • Ports: 8 x 10/100/1000Base-T ports
    • Switching Capacity (Gbps): 16
    • fan: Fanless
  4. RED LION Ethernet Switch (Switch Jaringan)
    Mulai

    Rp7.699.900

    RED LION Ethernet Switch (Switch Jaringan)
    Deskripsi:
    Ethernet switches have multiple ports that accommodate coaxial and data cables to connect workstations to the central hub. They are often used to connect compatible computers, servers, and printers to network service.
  5. WEIDMULLER EcoLine Unmanaged Switches
    Mulai

    Rp3.899.900

    WEIDMULLER EcoLine Unmanaged Switches
    atribut:
    • Free fall: According to IEC 60068-2-31
    • GTIN (EAN): 4050120000000
    • Humidity: 5 to 95 % (non-condensing)
    • Operating Temperature (°C): -40 to 75
    • Qty (pcs): 1
    • REACh SVHC: Lead 7439-92-1
    • Safety Standard: UL 61010-1, UL 61010-2-201
  6. PATLITE Warning Light Compact Revolving (Lampu Rotari)
    Mulai

    Rp2.299.900

    PATLITE Warning Light Compact Revolving (Lampu Rotari)
    atribut:
    • Rated Voltage: DC 120V
    • LED Module Color: Red
    • Rated Current: 65mA
    • Operating Voltage Range: 110-130VAC
    • Rated Power Consumption: 6.2W
    • Bulb Ratings: 12V 5W
    • Flashing Rate: 170fpm
    • Vibration Resistance: 45m/s² 33Hz
  7. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.299.900

  8. GL General Lighting T8 Tube LED (Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    GL General Lighting T8 Tube LED (Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: G13
    • CRI: >/= 80
    • Lifetime: 40000
  9. Kakuta Vertical Handle Toggle Clamps
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Kakuta Vertical Handle Toggle Clamps
    atribut:
    • Material: Steel
  10. PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 24 DC
    • Tier: 3 Tiers
  11. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  12. PATLITE LED Signal Tower Lights LR6 Series (4-Tiers 24V DC)
    Mulai

    Rp1.699.900

    PATLITE LED Signal Tower Lights LR6 Series (4-Tiers 24V DC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 24 DC
    • Tier: 4 Tiers
  13. PATLITE Signal Tower Lights LR4 Series (4-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE Signal Tower Lights LR4 Series (4-Tiers 24V DC)
    atribut:
    • Rated Voltage (V): 24 DC
    • Size (mm): Ø40
    • Tier: 4 Tiers
  14. RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Mulai

    Rp569.900

    RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Deskripsi:
    RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gates
    atribut:
    • Detection Type: Through Beam
    • IP Rating: IP67
    • Light Source: Infrared LED
    • Maximum DC Voltage (V): 30
    • Minimum Operating Temperature (°C): -15
    • Mounting Type: Screw Nut
    • Sensor Type: Barrel
Daftar Harga switch industrial Terbaru November 2026
OMRON Industrial switching hubRp5.699.900
Omada Industrial Easy Managed SwitchRp1.899.900
Schneider Electric Power Supplies for Industrial Use (Catu Daya)Rp749.900
Phoenix Contact Industrial Ethernet SwitchRp1.899.900
OMRON Anti-Reverse Relay APR-SRp709.900
Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switch (Pembagi Jaringan LAN)Rp529.900
RED LION Ethernet Switch (Switch Jaringan)Rp7.699.900
WEIDMULLER EcoLine Unmanaged SwitchesRp3.899.900
PATLITE Warning Light Compact Revolving (Lampu Rotari)Rp2.299.900
MOXA Industrial Unmanaged Ethernet SwitchRp3.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)